Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black
Mfr # MI-405
Zoro # G904008215
Product Information
- Brand No Slip Bathtub
- MFR # MI-405
- Zoro # G904008215
- UPC # 628586571709
- Country of Origin China
- Category TV Mounts & Stands
Description
Universal wall mountable computer monitor mounting bracket system for single monitor set up. Fits most 19-30" monitors/tvs. Compatible with industry standard VESA patterns of 75 and 100. Weight capacity of 33 lbs. This LCD monitor arm can even fit monitors up to 30" if the monitor VESA pattern is compatible and weighs less than the weight limit. Install your computer monitor on the wall, increasing its installed height for improved ergonomics and increased productivity. Reduce neck, should and back pain by ergonomically installing your monitor at a higher elevation. Unlike freestanding dual monitor arms, mi-405 LCD monitor arm does not take up valuable desktop space. Wall mounting allows a stand up desk installation. Simply raise your desk height and install the monitors at a suitable height on the wall for healthy sit-stand desk workstation. Maximum extension from the wall of 9.5 Inches.
Features- Up to 30 inches, articulating arm fits monitors up to 30 inches, VESA 75 100 compatible
- 33 Lb capacity
- Color: Black
- Size: 30"
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V PLC Computer Battery for Allen Bradley ControlLogix 1756-BATA (EBPLC-108AB)
- LENOVO IDEA Cable_Bo Hybrid Usb-C Cable (4X90U90618)
- VTECH VTech Communications 100736 Handset with Cordless Digital Answering System; Red & Black (100736)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- MOR/RYDE MOR/RYDE TV40002H Horizontal Slide Out Type Compartment TV Mount (M6R-TV40002H)
- MOUNT-IT Full Motion Monitor Mount for 13"-30" Monitors (MI-31116)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- FURINNO Furinno FRLB001BK 65 in. Modern Wall Mount TV Bracket (FRLB001BK)
- No Slip Bathtub TV Mounts & Stands