Mount-It MI-2041 23-42 in. Swivel Full Motion Articulating Tilting TV Wall Mount; Black
Mfr # MI-2041
Zoro # G803902409
Product Information
- Brand No Slip Bathtub
- MFR # MI-2041
- Zoro # G803902409
- UPC # 661799634557
- Country of Origin China
- Category TV Mounts & Stands
Description
Universal wall mountable computer monitor mounting bracket system for single monitor set up. Fits most 12-24" monitors/tvs. Compatible with industry standard VESA patterns of 75 and 100. Weight capacity of 40 lbs. This LCD monitor arm can even fit monitors up to 30 if the monitor VESA pattern is compatible and weighs less than the weight limit.Install your computer monitor on the wall, increasing its installed height for improved ergonomics and increased productivity. Reduce neck, should and back pain by ergonomically installing your monitor at a higher elevation. Unlike freestanding dual monitor arms, mi-2041 LCD monitor arm does not take up valuable desktop space.Wall mounting allows a stand up desk installation. Simply raise your desk height and install the monitors at a suitable height on the wall for healthy sit-stand desk workstation.
Features- Corner bracket for screen LCD LED plasma 4k flat panel screen TV
- 66 Lb weight capacity
- Color: Black
- Size: 23-42 in.
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC SERVICES CO Handset Clip For KX-TD7894 and KX-TD7895 (PSKE1036Z)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- BANSHEE Speaker Microphone, Plastic, 2" L (CH-M-XPR3300)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- PEERLESS Ceiling Projector Mount, 50 lb. Capacity (PRG-UNV)
- VIDEO MOUNT PRODUCTS Equipment Rack Enclosure (EREN-27E1K)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7321)
- No Slip Bathtub TV Mounts & Stands