Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - Free-Standing
Mfr # NBS0808FS
Zoro # G9853417
product price: $4,145.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,145.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 84 in
- Color Black
- Length 84 in
- Roof Design Domed
Product Information
- Brand No Butts Bin Co
- MFR # NBS0808FS
- Zoro # G9853417
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 84 in |
Length | 84 in |
Interior Length | 81 in |
Interior Depth | 81 in |
Seating Depth | 84 in |
Nominal Exterior Height | 95 in |
Seating Width | 84 in |
Opening Width | 84 in |
Interior Height | 79 in |
Nominal Exterior Length | 84 in |
Nominal Exterior Depth | 84 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 84 in, Seating Width 84 in, Nominal Exterior Depth 84 in, Nominal Exterior Height 95 in, Nominal Exterior Length 84 in, Roof Design Domed, Interior Depth 81 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 81 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 84 in, Number of Sides 4, Number of Panels 4, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Notre Dame Repeating Mini-Size Rubber Football (190-93MR-3)
- STENS Tie Rod Assembly Replaces John Deere Am132391 (245-750)
- KANE MANUFACTURING CO. INC Kane Rattle Paddle 47" Red (RP47C)
- A.R. NORTH AMERICA Nipple, 3/8Mx3/8M SS (SS-5404-06-06-6)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (FLT01)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0816FS)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (HDD03)
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- No Butts Bin Co Smoking Receptacles & Shelters