Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - Free-Standing
Mfr # NBS0412FS
Zoro # G9853435
product price: $3,266.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,266.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 124 in
- Color Black
- Material Acrylic Side Panels, Aluminum Frame, Fiberglass Roof
- Roof Design Domed
Product Information
- Brand No Butts Bin Co
- MFR # NBS0412FS
- Zoro # G9853435
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 124 in |
Length | 42 in |
Interior Height | 79 in |
Nominal Exterior Length | 124 in |
Seating Width | 124 in |
Seating Depth | 42 in |
Interior Length | 125 in |
Opening Width | 124 in |
Interior Depth | 39 in |
Nominal Exterior Depth | 42 in |
Nominal Exterior Height | 95 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 42 in, Seating Width 124 in, Nominal Exterior Depth 42 in, Nominal Exterior Height 95 in, Nominal Exterior Length 124 in, Roof Design Domed, Interior Depth 39 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 125 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 124 in, Number of Sides 4, Number of Panels 4, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Classic 8 Foot Windmill (SM07251)
- SNOW JOE 7" Steel Ice Scraper with 39" Poly Handle (SJEG700)
- STENS Notched Hi-Lift Blade Shop Pack 355-287-6 For Exmark 103-6403-S (355-287-6)
- SOLO Nozzle Assortment for Manual Sprayers (4900448)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (HDD03)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Green (NBB03)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 1-1/2 Gallon (261391BG)
- No Butts Bin Co Smoking Receptacles & Shelters