Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - Free-Standing
Mfr # NBS0408FS
Zoro # G9853444
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,200.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 84 in
- Color Black
- Roof Design Domed
- Length 42 in
Product Information
- Brand No Butts Bin Co
- MFR # NBS0408FS
- Zoro # G9853444
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 84 in |
Length | 42 in |
Seating Depth | 42 in |
Nominal Exterior Depth | 42 in |
Nominal Exterior Length | 84 in |
Nominal Exterior Height | 95 in |
Seating Width | 84 in |
Interior Length | 81 in |
Opening Width | 84 in |
Interior Depth | 39 in |
Interior Height | 79 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 42 in, Seating Width 84 in, Nominal Exterior Depth 42 in, Nominal Exterior Height 95 in, Nominal Exterior Length 84 in, Roof Design Domed, Interior Depth 39 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 81 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 84 in, Number of Sides 4, Number of Panels 4, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- RAIN BIRD 1800 Series 3 in. H Adjustable Pop-Up Spray Head (1803APPRS)
- BRIGGS & STRATTON Ring, Retainer - #62 (2153124SM)
- FELCO 221 Series Curved Lopper (F221-80)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (HDD03)
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (HDD04)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (FLT01)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 1-1/2 Gallon (261391BK)
- No Butts Bin Co Smoking Receptacles & Shelters