Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - 3-Sided
Mfr # NBS0416BW
Zoro # G9853356
product price: $2,947.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,947.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 165 in
- Color Black
- Roof Design Domed
- Length 42 in
Product Information
- Brand No Butts Bin Co
- MFR # NBS0416BW
- Zoro # G9853356
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 165 in |
Length | 42 in |
Interior Length | 165 in |
Interior Height | 79 in |
Nominal Exterior Depth | 42 in |
Nominal Exterior Length | 165 in |
Seating Width | 165 in |
Nominal Exterior Height | 95 in |
Seating Depth | 42 in |
Interior Depth | 39 in |
Opening Width | 165 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 42 in, Seating Width 165 in, Nominal Exterior Depth 42 in, Nominal Exterior Height 95 in, Nominal Exterior Length 165 in, Roof Design Domed, Interior Depth 39 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 165 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 165 in, Number of Sides 3, Number of Panels 3, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP Weed Killer Concentrate 32 oz (5020310)
- OREGON Gator G6, 24-1/2 " L, 3 " W (392-057)
- GARDENER SELECT Gardener Select GSA14BFG01A Mosaic Hummingbird Bird Bath (GSA14BFG01A)
- BEHRENS 208RH WATERING CAN 8 QT HOT DIPPED (00456)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Silver (NBB01)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (FLT01)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (HDD03)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Beige (711302)
- No Butts Bin Co Smoking Receptacles & Shelters