Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Cigarette Receptacle, 1/2 gal., Silver
Mfr # NBB01
Zoro # G7916562
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- Capacity 1/2 gal
- Height 18 in
- Width 10 in
- Base Dia. 10 in
Product Information
- Brand No Butts Bin Co
- MFR # NBB01
- Zoro # G7916562
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 18 in |
Width | 10 in |
Base Dia. | 10 in |
Length | 3" |
Opening Size | 1 in |
Container Depth | 3 in |
Details
Container Mounting Style | Wall-Mounted |
Capacity | 1/2 gal |
Color | Silver |
Specific Container Material | Stainless Steel |
Number of Openings | 16 |
Receptacle Container Style | Receptacle |
Material | Stainless Steel |
Includes | Inner Bin, Key |
Finish | Stainless steel |
Container Strength | Medium Duty |
Item | Cigarette Receptacle |
Top Design | Sloped Top |
Shape | Rectangle |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Metal |
Description
Cigarette Receptacle, Wall-Mounted, Silver, 1/2 gal, Height 18 in, Width 10 in, Base Dia. 10 in, Container Depth 3 in, Metal, Stainless Steel, Metallic, Number of Openings 16, Opening Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Dash-Upper (931-09815B)
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- EASY GARDENER Jobes Tree StakeCap (2610)
- CARGILL Cargill Diamond Crystal Winter Melt 100012604 Ice Melter Salt, White, 25 lb Bag (100012604)
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (FLT01)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (HDD03)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0816FS)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (HDD04)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Pewter Gray (26800)
- No Butts Bin Co Smoking Receptacles & Shelters