Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Cigarette Receptacle, 1-3/4 gal., Black
Mfr # HDD04
Zoro # G8541233
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 1 3/4 gal
- Height 35 in
- Width 8 in
- Base Dia. 8 in
Product Information
- Brand No Butts Bin Co
- MFR # HDD04
- Zoro # G8541233
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 35 in |
Width | 8 in |
Base Dia. | 8 in |
Container Depth | 8 in |
Opening Size | 1-1/4 in |
Length | 8" |
Details
Container Mounting Style | Free-Standing |
Capacity | 1 3/4 gal |
Color | Black |
Specific Container Material | Steel |
Includes | Inner Smoke Baffle, Four Pre-Drilled Holes, Keyed Lock, Place to Stub out Cigarettes on Top |
Container Strength | Medium Duty |
Number of Openings | 8 |
Material | Steel |
Top Design | Sloped Top |
Item | Cigarette Receptacle |
Shape | Square |
Finish | Powder Coat |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Metal |
Description
Cigarette Receptacle, Free-Standing, Black, 1 3/4 gal, Height 35 in, Width 8 in, Base Dia. 8 in, Container Depth 8 in, Metal, Steel, Powder Coated, Number of Openings 8, Opening Size 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 30") 12" x4" x0.5" (A-B27)
- DESIGN TOSCANO The Kanaloa (Teeth) Grand Tiki Sculptural Table (DB383038)
- CHAMPION SPORTS Plastic Rubber Face Table Tennis Paddle, PK6 (PN4)
- CHAPIN Professional Pest Control Sprayer (10800W)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (HDD03)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0816BW)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Green (NBB03)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (FLT01)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0816FS)
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- No Butts Bin Co Smoking Receptacles & Shelters