Shop All Identification Labels
Nmc
Write-On Nfpa Labels
Mfr # HMS14L
Zoro # G9314702
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # HMS14L
- Zoro # G9314702
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Health Hazard - Fire Hazard - Specific Hazard - Instability |
Background Color | Blue, Red, Yellow, Black, White |
Legend/Background Color | White |
Item | Write-on Nfpa Labels |
Description
Write-on Nfpa Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- ACCUFORM Label, Flaming Circle, 2x2 In, 250 Roll (LZH612PS2)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH3X0006G1)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (A010EA01)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Unrippable Vinyl (DL88UV)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Unrippable Vinyl (DL148BUV10)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- NEVS Label, CELLSAVER QC 5/16" x 1-1/4" Fluorescent Chart w/ black (L-5963)
- Nmc Safety Labels