Shop All Identification Labels
Nmc
Write On Color Bar Right-To-Know Label, Pk10, Material: Pressure Sensitive Vinyl
Mfr # HM42
Zoro # G9314599
product price: $35.39
/pk 10, $3.54/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Standards OSHA 29 CFR-1910.1200
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # HM42
- Zoro # G9314599
- UPC # 88748105568
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Standards | OSHA 29 CFR-1910.1200 |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Health - Flammability - Instability |
Background Color | Blue, Red, Yellow, White |
Legend/Background Color | Blue, Red, Yellow, White |
Item | Write On Color Bar Right-to-know Label, |
Description
Write On Color Bar Right-to-know Label,, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 987232 Allegro Filter Kit Stage 2 (9872-32)
- 3M Pass-Through Device, Round, 2 In. (PT2RD)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- 3M Single Crown Headgear for Faceshield, Thermoplastic, Dielectric Protection, Ratchet, Blue (82501-00000)
- NMC Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl (DCN14)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- NMC Symbol Station Foam Imo Label, IMO113R (IMO113R)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- Nmc Identification Labels