Shop All Identification Labels
Nmc
Wash Hands Iso Label, Pk5
Mfr # ISO417AP
Zoro # G9313339
product price: $14.79
/pk 5, $2.96/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Product Information
- Brand Nmc
- MFR # ISO417AP
- Zoro # G9313339
- UPC # 88748105953
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | White, Blue |
Item | Wash Hands Iso Label, Pk5 |
Description
Wash Hands Iso Label, Pk5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, 2XL, PR (667)
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458P (D458P)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101844)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (30ZC67)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Width: 4" (ISL3406)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Marine Pollutant Placard, Material: vinyl (DL77UV)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Unrippable Vinyl (DL170BUV)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-38-PK (WOX-38-PK)
- Nmc Identification Labels