Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Vacuum Pressure Sensitive, Pk25, A1262Y
Mfr # A1262Y
Zoro # G9309120
product price: $27.75
/pk 25, $1.11/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend VACUUM
- Height 2 in
- Width 14 in
- Material Pressure Sensitive Vinyl
- Character Height 1-1/4 in
Product Information
- Brand Nmc
- MFR # A1262Y
- Zoro # G9309120
- UPC # 887481001388
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 14 in |
Character Height | 1-1/4 in |
Details
Item | Vacuum Pressure Sensitive, Pk25 |
Legend | VACUUM |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Vacuum Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Hazard Sign, S62R (S62R)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, L, Clear (GVDR-LG-1)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- HENSCHEL Voyager Breezer Hat, XXL (5220-95 2XL)
- NMC Domestic Cold Water Pressure Sensitive, Pk25, C1085G (C1085G)
- NMC Domestic Cold Water Return W/G, A4035 (A4035)
- NMC Nitrous Oxide B/Y, H4075 (H4075)
- NMC Alcohol Pressure Sensitive, Pk25, C1009Y (C1009Y)
- NMC Fuel Oil Pressure Sensitive, Pk25, A1114Y (A1114Y)
- NMC Condensate Drain B/Y, H4025 (H4025)
- BRADY Pipe Marker, Low Pressure Condensate, 73905 (73905)
- Nmc Pipe Markers, Arrow, and Banding Tape