Shop All Identification Labels
Nmc
Used Batteries Self-Laminating Label, Pk5
Mfr # HW37SL5
Zoro # G9308953
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # HW37SL5
- Zoro # G9308953
- UPC # 88748110338
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Used Batteries Shipper___, Address___, City, State, Zip___, Contents___ |
Background Color | White, Black |
Legend/Background Color | White |
Item | Used Batteries Self-laminating Label, Pk |
Description
Used Batteries Self-laminating Label, Pk, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- PLASTICADE Panel, Vertical, EG (4100-36-EG)
- LYLE Reflective Ppe Caution Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0423-RA_14x10)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Red (H1-CH-04V)
- NMC Contains Lead Contaminates Hazard Warning Label (PRD95)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: Adhesive-Backed (DL62BP)
- NMC Energy Isolation - Steam Isolation Point, Pk10, Width: 4" (ISL3408)
- NMC Danger Hot Label, Pk5, D51AP (D51AP)
- NMC Organic Peroxide Placard, Pk100, Material: Unrippable Vinyl (DL15UV100)
- NMC Ghs Labels And Pictograms Poster - Spanish (PST122SP)
- DAYMARK Permanent Adhesive 1 Line White Date Coder Label, PK8000 (IT110418B)
- Nmc Identification Labels