Shop All Safety Tags & Identification
Nmc
Unlawful To Operate This Equipment Wi.. Sign
Mfr # C627A
Zoro # G9308743
original price:
$12.68
12% off
new price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend UNLAWFUL TO OPERATE THIS EQUIPMENT WITHIN 10 FEET OF HIGH VOLTAGE LINES
- Material Aluminum
- Height 7 in
- Width 10 in
Product Information
- Brand Nmc
- MFR # C627A
- Zoro # G9308743
- UPC # 887481015958
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Unlawful To Operate This Equipment Wi.. |
Header | CAUTION |
Legend | UNLAWFUL TO OPERATE THIS EQUIPMENT WITHIN 10 FEET OF HIGH VOLTAGE LINES |
Material | Aluminum |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 150°F |
Description
Unlawful To Operate This Equipment Wi..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Exit Sign, Red, 10" x 7", Vinyl Adhesive (8001134)
- TRU-SPEC Mens Tactical Pants, 3XL, Inseam 32" (1293)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR (11003/M)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- NMC Danger Do Not Use Tag, Pk25 (RPT105)
- NMC Danger High Voltage Sign (D549EB)
- NMC Explosives 1.1L 1 Dot Placard Sign (DL89TB)
- NMC Danger Men Working On Machinery Hands Off This Equipment Tag, Pk25 (RPT31)
- NMC Danger High Voltage Inside Label, Pk5 (D290AP)
- NMC Energy Isolation - Air Isolation Point, Pk10 (IST4210)
- NMC Four Digit 1993 Placard, Pk100 (DL400TB100)
- Nmc Lockout Tagout