Shop All Identification Labels
Nmc
Universal Waste With Purple Stripes Self-Laminating Label, Pk25
Mfr # HW31SL25
Zoro # G9308691
product price: $56.19
/pk 25, $2.25/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # HW31SL25
- Zoro # G9308691
- UPC # 88748110333
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | White, Purple |
Mounting Style | Adhesive-Backed |
Legend | Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______ |
Background Color | Black, White, Purple |
Legend/Background Color | White, Purple |
Item | Universal Waste With Purple Stripes Self |
Description
Universal Waste With Purple Stripes Self, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66 in. H, Blue/White (113780B)
- BULLDOG Safety Glasses, Clear, 1.5 Diopter (EHF10S15)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21DL12)
- MASTER LOCK Lockout Tool Box, Unfilled, Tool Box (S1017)
- NMC Dot Placard Sign, 1824 8, Legend: 1903 (DL178BPR)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR50)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- NMC Corrosive 8 Dot Placard Sign, Material: Unrippable Vinyl (DL12UV)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- NEVS Day Change IV Tubing Label -Change Wednesday 7/8"x3" Flr Chart w/Black (NTUBE-W)
- Nmc Identification Labels