Shop All Electrical Hazard Signs
Nmc
Underground Cable Sign, D620AB
Mfr # D620AB
Zoro # G9308560
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend UNDERGROUND CABLE
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Product Information
- Brand Nmc
- MFR # D620AB
- Zoro # G9308560
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Underground Cable Sign |
Header | DANGER |
Legend | UNDERGROUND CABLE |
Sign Material | Aluminum |
Description
Underground Cable Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (ZDF111VS)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, L/XL (V2510860U-L/XL)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- NMC Danger Battery Charging Area Sign, D133A (D133A)
- NMC Danger Do Not Watch The Arc Sign - Bilingual, ESD31RB (ESD31RB)
- NMC Attach Grounding Wire Clips Sign, C415RB (C415RB)
- NMC Danger Electrical Hazard Sign, D515PB (D515PB)
- NMC Caution Use Static Grounding Devices Sign, C405R (C405R)
- NMC Safety Signs - Danger High Voltage - Vinyl 7"H X 10"W (D49P)
- NMC Caution This Unit Has More Than One Power Source Label, Pk5, CGA16AP (CGA16AP)
- Nmc Signs