Shop All Identification Labels
Nmc
Toxic Ghs Label, Pk5, Width: 2"
Mfr # GHS205AP
Zoro # G9308210
product price: $2.95
/pk 5, $0.59/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Product Information
- Brand Nmc
- MFR # GHS205AP
- Zoro # G9308210
- UPC # 88748105208
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Toxic Ghs Label, Pk5 |
Description
Toxic Ghs Label, Pk5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M18)
- ANSELL Cut Resistant Glove, 7, Blu/Gray, PR (11-561)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- NMC Symbol Release Station Halon Imo Label, IMO157R (IMO157R)
- NMC Dot Shipping Label, N1, 1.6 Explosives, Pk25 (DL45AP)
- NMC Graphic Wear Head Hearing And Eye P Iso Label, Pk10 (ISO211AP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Unrippable Vinyl (DL18UV)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL65BR)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- Nmc Safety Labels