Shop All Identification Labels
Nmc
Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL126P100
Zoro # G9308028
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL126P100
- Zoro # G9308028
- UPC # 88748111901
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2.1 Dot Placard Sign, Pk100 |
Description
Toxic Gas 2.1 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- UTILITY PRO Basic Waterproof Rain Jacket, XL (UHV822-XL)
- 3M Filter, 2 PK (3M 2097)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, XL, Black, 100 Pack (N644)
- NMC Right To Know Labels (Bilingual), 6X4, Ps Vinyl, Pk10 (SPHM36)
- NMC PLACARD, 1005, 10 3/4X10 3/4, RIGID PLASTIC (DL71BR)
- NMC Dot Placard Sign, 1270 3, Subject Matter: Hazard Communication (DL140BP)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Rigid Plastic (DL11R)
- NMC Symbol Evacuation Slide Imo Label, IMO201R (IMO201R)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH71R)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- Nmc Identification Labels