Shop All Identification Labels
Nmc
Toxic Gas 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL133UV25
Zoro # G9307897
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL133UV25
- Zoro # G9307897
- UPC # 88748112049
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic Gas 2 Dot Placard Sign, Pk25 |
Description
Toxic Gas 2 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Gold Aluminum Letter G, 10PK (B00224)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 2000 PK, Gray (50705)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083796)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL70BUV)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- NMC Uv Hazard Iso Label, Pk5 (ISO469AP)
- NMC Dot Placard Sign, 1263 3, Material: Rigid Plastic (DL138BR)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- NEVS Hourly IV Tubing Label - I.V. Set 96 Hours Only 7/8"x3" Flr Red w/Blk (NTUBE-12151)
- Nmc Safety Labels