Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL87UV50
Zoro # G9307617
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL87UV50
- Zoro # G9307617
- UPC # 88748113497
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign, Pk50 |
Description
Toxic 6 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161501)
- AVON PROTECTION Universal Mask Carrier, Mfr.No. C50, PC50 (72601-32)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0347-NA_10X7 (LCU4-0347-NA_10X7)
- ANSELL Cut Resistant Gloves, A4, Gray 9, PR (11-754)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Rigid Plastic (DL92R)
- NMC Authorized Forklift Operator Label, Pk25 (HH63)
- NMC Energy Isolation - Control Panel Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1309)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Adhesive Backed Vinyl (DL82BP)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PS VINYL (DL42BP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL174P100)
- Nmc Identification Labels