Shop All Safety Tags & Identification
Nmc
Toxic 6 Dot Placard Sign
Mfr # DL87TB
Zoro # G9307501
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Toxic
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 6
Product Information
- Brand Nmc
- MFR # DL87TB
- Zoro # G9307501
- UPC # 88748113488
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Toxic 6 Dot Placard Sign |
Legend | Toxic |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Language | English |
Tag Color | Black on White |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
Type | Placard |
UV Resistant | Yes |
Description
Toxic 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Medium (O53122.MD)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, Lg (10-11) (TT L)
- FALLTECH Single Leg, 4 in, Blue (8204)
- DEWALT Outerwear DSJ32-3 Deluxe Zip Front Class 3 Hdie-XL (DSJ32-3ZGS-XL)
- NMC Danger Do Not Throw Switch Men At Work On Circuit Tag, Pk25 (RPT14G)
- NMC Corrosive 8 Dot Placard Sign (DL12TB)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37)
- NMC Flammable Gas 2 Dot Placard Sign (DL46TB)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303A)
- NMC Danger High Voltage Overhead Sign (D553RB)
- Nmc Safety Tags & Identification