Shop All Facility Signs
Nmc
Think Don'T Scatter Paper And Trash Sign, TS118PB
Mfr # TS118PB
Zoro # G9305928
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header THINK
- Legend DON'T SCATTER PAPER & TRASH ON FLOORS THIS IS..
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Size 10 in x 14 in
Product Information
- Brand Nmc
- MFR # TS118PB
- Zoro # G9305928
- UPC # 88748109426
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 14 in |
Details
Item | Think Don't Scatter Paper And Trash Sign |
Header | THINK |
Legend | DON'T SCATTER PAPER & TRASH ON FLOORS THIS IS.. |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Outdoor |
Mounting | Yes |
Description
Think Don't Scatter Paper And Trash Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, 4" H, 12" W, 18" L, Yellow, Bag (SPKO-YTB)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, PR (4950S)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- NMC Conference Room Engraved Sign, EN10BN (EN10BN)
- NMC Mop Bucket Walk On Sign, WFS61 (WFS61)
- NMC Flagger Graphic Sign, TM181K (TM181K)
- NMC Close Clearance Sign, C436RB (C436RB)
- NMC Danger Men Working Above Sign, D125RB (D125RB)
- NMC Authorized Vehicles Only Sign, TM48G (TM48G)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Cleaning In Progress Sign, Landscape (OS-NS-A-710-L-10648)
- Nmc Signs