Shop All Identification Labels
Nmc
Symbol Inert Gas Installation Imo Label, IMO133P
Mfr # IMO133P
Zoro # G9304543
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 6 in x 6 in
Product Information
- Brand Nmc
- MFR # IMO133P
- Zoro # G9304543
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol Inert Gas Installation Imo Label |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Inert Gas Installation Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- MASTER LOCK Grip Tight Circuit Breaker Lockout, Standard Single and Double Toggles, Clamp-On, Red (493B)
- HONEYWELL Eyesaline Eyewash Station (32-000461-0000)
- SIGNMISSION OSHA Sign, You Must Wear Hair Beard Net Until You, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-SF-A-1014-L-11022)
- NMC Qualified Aerial Lift Operator Hard Hat Emblem, Pk25 (HH84R)
- NMC Hazardous Materials System Labels, Pk5, HMS8P (HMS8P)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Unrippable Vinyl (DL141BUV)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk5 (ISO438AP)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk100, Material: Unrippable Vinyl (DL67BUV100)
- NEVS Green Gun Label 5/8" x 1" (CS-2G)
- Nmc Safety Labels