Shop All Fire Signs
Nmc
Symbol Fire Damper In Vent Duct Imo Labe, 6 in Height, 6 in Width, Glow Vinyl Laminated
Mfr # IMO143P
Zoro # G9304029
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Sign Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # IMO143P
- Zoro # G9304029
- UPC # 88748105698
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | Symbol Fire Damper In Vent Duct Imo Labe |
Sign Material | Glow Vinyl Laminated |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Mounting | Yes |
Application | Indoor/Outdoor |
Description
Symbol Fire Damper In Vent Duct Imo Labe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMYCO KNEE-PADS Kneepad Hard Terrain Gelite (40061)
- 3M SCOTT Carry Strap, ELSA-N, For IDLH, 8007210 (8007210)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (475405)
- NMC Symbol Fire Alarm Horn Halon Imo Label (IMO116P)
- NMC Fire Extinguisher Sign (GL149P)
- NMC Fire Door Please Keep Closed Glow Sign, 7 in Height, 7 in Width, Glow Rigid (GL144R)
- NMC Fire Alarm Sign (FGA2P)
- NMC Fire Extinguisher Label, Pk5 (S21AP)
- NMC Symbol Fire Axe Imo Label (IMO107R)
- NMC Fire Safety Sign, 7 in Height, 7 in Width, Rigid Plastic (S35R)
- Nmc Fire Signs