Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Supply Pressure Sensitive, Pk25, A1255G
Mfr # A1255G
Zoro # G9303469
product price: $25.69
/pk 25, $1.03/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend SUPPLY
- Height 2 in
- Width 14 in
- Material Pressure Sensitive Vinyl
- Max. Temp. 178°F
Product Information
- Brand Nmc
- MFR # A1255G
- Zoro # G9303469
- UPC # 887481001364
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 14 in |
Character Height | 1-1/4 in |
Details
Item | Supply Pressure Sensitive, Pk25 |
Legend | SUPPLY |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Supply Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-276)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Respirator Unit (TR-602N)
- CONDOR Safety Vest, Yellow/Green, L, Zipper (491T01)
- NMC Directional Arrows Red (H4452R)
- NMC Carbon Dioxide B/Y, D4011 (D4011)
- NMC Fuel Gas Pressure Sensitive, Pk25, B1113Y (B1113Y)
- NMC Helium, 2X14 1 1/4", Pk25, B1126B (B1126B)
- NMC Condensate Pressure Sensitive, Pk25, C1285G (C1285G)
- NMC Caustic Soda B/Y, F4013 (F4013)
- BRADY Arc Flash Label, 500 Labels per Roll, PK2 (THTEL-25-483-1-WA)
- Nmc Pipe Markers, Arrow, and Banding Tape