Shop All Stop Signs
Nmc
Stop Pedestrian Crossing Sign, 12" W, 18" H, Aluminum
Mfr # TM171K
Zoro # G9303128
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop Graphic
- Legend Pedestrian Crossing
- Width 12"
- Height 18"
- Sign Shape Rectangle
Product Information
- Brand Nmc
- MFR # TM171K
- Zoro # G9303128
- UPC # 88748109120
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Stop Pedestrian Crossing Sign |
Header | Stop Graphic |
Legend | Pedestrian Crossing |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Retroreflective Grade | High Intensity Prismatic |
Description
Stop Pedestrian Crossing Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8929B)
- MASTER LOCK Master Lock Lockout Station, Premier Electrical Device Assortment, 6 Zenex Padlocks, Yellow (S1850E410PRE)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- NMC Stop Ahead Sign, 24" W, 24" H, Aluminum (TM215J)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum, Retroreflective Grade: Engineer (TM172J)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Sign Material: Aluminum (TM168K)
- NMC Security Stop Sign - Stop (SS3R)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Retroreflective Grade: Engineer (TM168J)
- BRADY Stop Sign, 24" W, 24" H, English, Plastic, White (124533)
- Nmc Signs