Shop All Safety Tags & Identification
Nmc
Stop Check In Here
Mfr # SS4R
Zoro # G9302802
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Product Information
- Brand Nmc
- MFR # SS4R
- Zoro # G9302802
- UPC # 88748108943
- Country of Origin United States
- Category Safety Tags & Identification
Details
Item | Stop Check In Here |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Stop Check In Here
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, M (CA4617M3)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- PEAKWORKS Residential Anchor Slings (V8209106)
- RUBBERMAID in.Caution Wet Floor in. Sign Yellow 26 in. 2-Sided English Only (FG611277YEL-EA)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SVT3)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- NMC Spontaneously Combustible 4 Dot Placard Sign (DL48TB)
- NMC Dot Placard Sign, 1270 3, Pk10 (DL140BTB10)
- NMC Dot Placard Sign, 1263 3, Pk25 (DL138BTB25)
- NMC Danger High Voltage Sign (DGA10RB)
- IDESCO SAFETY Equipment Daily Inspection Tag, PK10 (KAT765AC)
- Nmc Safety Tags & Identification