Shop All Traffic Signs
Nmc
Stop 30x30 Octagon, 080 Hip Ref Alum, 30 in Height, 30 in Width, Aluminum
Mfr # TM81K
Zoro # G5182202
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 30 in
- Sign Material Aluminum
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # TM81K
- Zoro # G5182202
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 30 in |
Height | 30 in |
Details
Item | Stop 30x30 Octagon,080 Hip Ref Alum |
Sign Material | Aluminum |
Features | Good Chemical Resistance |
Description
Stop 30x30 Octagon,080 Hip Ref Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Trim Skirt, Red (WG4RTS)
- NMC Danger Propane No Smoking No Open Flame Sign, D397R (D397R)
- MCR SAFETY Rider Raincoat, Yellow, 2XL (260CX2)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK6 (406KAS6BLK)
- NMC Fasten Seat Belts Someone Needs You Sign, TM60G (TM60G)
- NMC Yield Sign (TM124J24)
- NMC No Thru Traffic Sign, TM141H (TM141H)
- NMC Speed Limit 20 Sign, TM20G (TM20G)
- NMC Slow Children At Play Sign, TM164J (TM164J)
- NMC Advance Turn Arrow Left Sign, TM500J (TM500J)
- TAPCO Ahead Sign, 24" x 12", DG3 FYG (373-01758)
- Nmc Traffic Signs