Shop All Safety Banners and Posters
Nmc
Stay Home When You Are Sick Poster, Span
Mfr # PST142CSP
Zoro # G7930843
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Height 12 in
- Width 18 in
Product Information
- Brand Nmc
- MFR # PST142CSP
- Zoro # G7930843
- UPC # 88748115736
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 12 in |
Width | 18 in |
Details
Material | Unrippable Vinyl |
Description
Stay Home When You Are Sick Poster, Span
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- RADIANS RWG3010 Economy Shoulder Gray Split Cowhide Leather Glove (RWG3010L)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGG9)
- BRADY Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY (B30C-4000-569-GY)
- NMC Be Alert Don'T Get Hurt Banner (BT542)
- NMC Fire Extinguisher Safety Poster Spanish (SPPST003)
- NMC Safety First This Department Has Worked Digital Scoreboard (DSB4)
- NMC This Company Has Worked Write On Scoreboard (WS2)
- NMC Quality Starts With You Banner (BT47)
- NMC Guidelines For Wearing A Mask Poster (PST145)
- NMC There Are Days Remaining To Meet Our Goal Write On Scoreboard (DSB856)
- Nmc Safety Banners and Posters