Shop All Identification Labels
Nmc
Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL48P25
Zoro # G9300763
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL48P25
- Zoro # G9300763
- UPC # 88748113009
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Spontaneously Combustible |
Background Color | Red and Black on White |
Legend/Background Color | White/Red |
Item | Spontaneously Combustible 4 Dot Placard |
Description
Spontaneously Combustible 4 Dot Placard, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (840804)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4N-03-M)
- TRU-SPEC Combat Shirt, 2XL Size, Ranger Green (2514)
- NMC Danger Ear Protection Required Label, Pk5 (D638AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR25)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Material: Adhesive Backed Vinyl (SPD24PD)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Dot Placard Sign, 1270 3, Material: Unrippable Vinyl (DL140BUV)
- NMC Marine Pollutant Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR25)
- Nmc Identification Labels