Shop All Identification Labels
Nmc
Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL48UV100
Zoro # G9300958
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL48UV100
- Zoro # G9300958
- UPC # 88748113023
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Spontaneously Combustible |
Background Color | Red and Black on White |
Legend/Background Color | White/Red |
Item | Spontaneously Combustible 4 Dot Placard |
Description
Spontaneously Combustible 4 Dot Placard, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Dexti-Grip Glove, Med (A320)
- NMC Valve Lockout 2-1/2 - 5 (VL04R)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- SIGNMISSION OSHA Danger, Caution Automatic Fire Extinguisher, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-DS-D-57-V-2359)
- NMC Danger Ear Protection Required Label, Pk5 (D638AP)
- NMC Danger Label, Pk5, DGA28AP (DGA28AP)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Poison 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Radioactive 7 Dot Placard Sign, Material: Rigid Plastic (DL16PR)
- Nmc Identification Labels