Shop All Safety Banners and Posters
Nmc
Social Distancing Poster
Mfr # PST150
Zoro # G7928646
product price: $29.95
/pk 5, $5.99/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytag
- Height 18 in
- Width 24 in
Product Information
- Brand Nmc
- MFR # PST150
- Zoro # G7928646
- UPC # 88748115655
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Material | Polytag |
Description
Social Distancing Poster, 24 X 18 Polytag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT GLOVE HYDRAHYDE B/Y M (3207M)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F388)
- FIRST ALERT First Alert- brk 120 Volt Hardwired Smoke Alarm With Battery Back Up 9120B (29054513014)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, S Sz (KCI2PU-02-S)
- NMC This Company Has Worked Write On Scoreboard (WS2)
- NMC Stop The Spread Of Germs (PST140)
- NMC Ergonomics Safety Principles Poster (ESP1)
- NMC Safety Protects People Banner (BT531)
- NMC CPR Guidelines Poster (DL100R)
- NMC Sp COVID-19 Protect Yourself Banner (SPBT561)
- ACCUFORM Poster, Heat Stress, 18 x 24 In. (SP124477L)
- Nmc Safety Banners and Posters