Shop All Fire Signs
Nmc
Sign, Fire Reg Demand This Space Be Ke, 7 in Height, 10 in Width, Glow Polyester
Mfr # GL158P
Zoro # G9448901
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Sign Material Glow Polyester
- Operating Temp. Range Up to 178°F
- Mounting Yes
Product Information
- Brand Nmc
- MFR # GL158P
- Zoro # G9448901
- UPC # 88748105287
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Sign,Fire Reg Demand This Space Be Ke |
Sign Material | Glow Polyester |
Operating Temp. Range | Up to 178°F |
Mounting | Yes |
Features | Good Chemical Resistance |
Application | Indoor |
Description
Sign,Fire Reg Demand This Space Be Ke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY GUY DRYGUY FORCE DRY DX (02129)
- TOMMYCO KNEE-PADS Kneepad Hard Terrain Gelite (40061)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11.5W)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- NMC FIRE BLANKET, 12X9, PS VINYL (FBPP)
- NMC No Parking Fire Lane With Double Arrow Sign (TM620K)
- NMC Symbol Fire Alarm Panel Imo Label, 6 in Height, 6 in Width, Glow Rigid Laminated (IMO108R)
- NMC In Case Of Fire Assembly Point Is Sign (GL315P)
- NMC Fire Blanket Sign (FBFMA)
- NMC Graphic Fire Extinguisher Graphic Label, Pk25 (M774AP)
- NMC Tornado Shelter 3-View Sign (VS52W)
- Nmc Fire Signs