Shop All Identification Labels
Nmc
Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH169
Zoro # G9296922
product price: $17.39
/pk 25, $0.70/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Safety
- Language English
Product Information
- Brand Nmc
- MFR # HH169
- Zoro # G9296922
- UPC # 88748111363
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Safety |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Safety Trained Name Date Trained |
Background Color | Black, Red, White |
Legend/Background Color | Black, Red |
Item | Safety Trained Name Date Trained Hard Ha |
Description
Safety Trained Name Date Trained Hard Ha, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1250XL)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JC99)
- MCR SAFETY Leather Gloves, Goatskin, XL, PR (36111XL)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nylon (1110849)
- NMC Symbol Smoke Detector Imo Label (IMO110P)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- NMC Spill Kit Only Hazmat Label, Pk5 (M763AP)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- NMC Poison 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR)
- LABELMASTER UN3082 Orange Panel, Permanent, PK25 (ZOPP3082)
- Nmc Safety Labels