Shop All Identification Labels
Nmc
Safety Team Hard Hat Emblem, Pk25
Mfr # HH119
Zoro # G9296800
product price: $16.39
/pk 25, $0.66/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Heavy Equipment Safety
- Language English
Product Information
- Brand Nmc
- MFR # HH119
- Zoro # G9296800
- UPC # 88748105473
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Heavy Equipment Safety |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Trained Trench and Excavation |
Background Color | White and Red on Black |
Legend/Background Color | Black, Red |
Item | Safety Team Hard Hat Emblem, Pk25 |
Description
Safety Team Hard Hat Emblem, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 34)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (80-400)
- BERNE Jacket, Hooded, Original, XL, Tall (HJ51)
- FLEXGARD MAT ANTI FATIQUE BLK 36"" (IM120-33ILS-EC)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL87UV50)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Unrippable Vinyl (DL131UV)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL61BUV10)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199R (IMO199R)
- NMC Graphic Corrosive Acid Hazard Iso Label, Pk5 (ISO451AP)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- Nmc Identification Labels