Shop All Facility Signs
Nmc
Safety First Emergency Shower Sign, SF43PB
Mfr # SF43PB
Zoro # G9294682
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Size 10 in x 14 in
- Indoor/Outdoor Usage Indoor
- Mounting Yes
Product Information
- Brand Nmc
- MFR # SF43PB
- Zoro # G9294682
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 14 in |
Details
Item | Safety First Emergency Shower Sign |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Mounting | Yes |
Description
Safety First Emergency Shower Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (48UP86)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (231S0046BR)
- BULLARD Outlet Filter, For Mfr No EDP10, EDP16TE (S17101)
- NMC First Aid Kit Sign, M719RB (M719RB)
- NMC Employee Entrance Only Sign, TM219J (TM219J)
- NMC Left Turn Yield On Green Sign, TM534K (TM534K)
- NMC Danger Men Working Above Sign - Bilingual, ESD674RB (ESD674RB)
- NMC Danger Non-Potable Water Sign, DGA5R (DGA5R)
- NMC Safety Of Life At Sea Breathing Apparatus Sign, IMO183R (IMO183R)
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- Nmc Signs