Shop All Personal Protective Equipment Signs
Nmc
Safety First Do Not Wear Loose Clothing Here Sign
Mfr # SF11PB
Zoro # G9294630
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Pressure Sensitive Vinyl
- Width 14 in
- Height 10 in
Product Information
- Brand Nmc
- MFR # SF11PB
- Zoro # G9294630
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Sign Material | Pressure Sensitive Vinyl |
Item | Safety First Do Not Wear Loose Clothing |
Description
Safety First Do Not Wear Loose Clothing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hat Safety Wht Ratchet Western (3010943)
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L (3RYCHV)
- SIGNMISSION OSHA BE CAREFUL Sign, Always Face Ladder Safety with Symbol, 5 X 3.5 Decal, 3.5" W, 5" L, Landscape (OS-BC-D-35-L-10002)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- NMC Caution Respirators Must Be Worn In This, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C397PB)
- NMC Caution Ppe Safety Sign (C395RB)
- NMC Caution Eye Protection Must Be Worn In T, 10 in Height, 14 in Width, Rigid Plastic (C484RB)
- NMC Wear Your Safety Goggles Sign (S13R)
- NMC Caution Eye Protection Required Sign - Bilingual (ESC26RB)
- NMC Caution Hearing Protection Required Sign (C513A)
- LYLE Safety Sign, Hard Hat Area, Aluminum, Horizontal Rectangle, 10 in x 14 in Size, Mounting Holes (U4-1357-RA_14X10)
- Nmc Personal Protective Equipment Signs