Shop All Identification Labels
Nmc
Right-To-Know Protective Equipment Label, Pk5
Mfr # HMC20AP
Zoro # G9293827
product price: $9.09
/pk 5, $1.82/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 3"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # HMC20AP
- Zoro # G9293827
- UPC # 88748105573
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Health - Flammability - Instability - PPE |
Background Color | Blue, Red, Yellow, White |
Legend/Background Color | Blue, Red, Yellow, White |
Item | Right-to-know Protective Equipment Label |
Description
Right-to-know Protective Equipment Label, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, S, 32" Inseam, Khaki (2662)
- MAGID WeldPro T3700 Side Split Cow Leather Welding Gloves (T3700-LHO)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA240)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: Adhesive-Backed (DL98BUV)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC Danger Keep Out Label, Pk5 (D59AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- NEVS Veterinary Physical Exam Label 2" x 3" White w/Red (VW-0093)
- Nmc Safety Labels