Shop All Identification Labels
Nmc
Right To Know Labels (Bilingual), 6X4, Ps Vinyl, Pk10
Mfr # SPHM36
Zoro # G9293632
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 6"
- Standards Osha
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # SPHM36
- Zoro # G9293632
- UPC # 88748108818
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Standards | Osha |
Subject Matter | Hazard Communication |
Language | English, Spanish |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Health - Flammability - Instability - Target Organ Effect - Protective Equipment Required |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | White, Red, Blue, Yellow |
Item | Right To Know Labels, Write On Color Bar |
Description
Right To Know Labels, Write On Color Bar, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- 2W INTERNATIONAL Contrast Incident Command Vest, Green, Regular (IC110GR RG)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, M (S61317)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 11 (8677533)
- NMC Wear Hand Protection Iso Label, Pk10 (ISO204AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- NMC Danger Do Not Enter Label, Pk5 (D104AP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL88P)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank (DL64BPR)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- Nmc Identification Labels