Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25
Mfr # DL81BPR25
Zoro # G9292180
product price: $43.19
/pk 25, $1.73/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL81BPR25
- Zoro # G9292180
- UPC # 88748113392
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- CRACKSHOT Snake Chapz Fp Blaze Orange-Poly - Tall (R-13904)
- NMC Graphic Static Sensitive Hazard Iso Label, Pk5 (ISO456AP)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign (DL81BPR)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL, PK50 (DL83BPR50)
- NMC Graphic Fire Hazard Iso Label, Pk10 (ISO265AP)
- BRADY Label, 5in.Hx, 7in.W, Warning Arc Flash, PK5 (145973)
- Nmc Safety Labels