Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL81BUV
Zoro # G9292311
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL81BUV
- Zoro # G9292311
- UPC # 88748113399
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- LAKELAND Micromax Ns Shoe Cover, White, XL, PK400 (CTL901-L/XL)
- MONTOUR LINE Stanchion Belt Barrier Fixed Base Pol.Steel Post 11ft.Fl. Pink Belt (MX630F-PS-FPK-110)
- SIGNMISSION Safety Sign, OSHA Warning, 10" Height, 14" Width, Aluminum, Security Cameras In Use, Landscape (OS-WS-A-1014-L-19709)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Rigid Plastic (DL48R)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96160 (96160)
- Nmc Identification Labels