Shop All Identification Labels
Nmc
Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL81BP
Zoro # G9292153
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL81BP
- Zoro # G9292153
- UPC # 88748104218
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Shape | Diamond |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Residue |
Background Color | Black, White, Red |
Legend/Background Color | Black |
Item | Residue 3 Flammable Liquids Blank Dot Pl |
Description
Residue 3 Flammable Liquids Blank Dot Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREBOY-XINTEX Xintex CMD6-MD-R CO Alarm 12/24V DC - White (CMD6-MD-R)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122030)
- ERGODYNE Ergodyne® Chill-Its® 6700CT Evap. Cooling Bandana w/ Built-In Cooling Towel - Tie, Blue (12567)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- NMC Symbol Release Station Co2 Imo Label, IMO146R (IMO146R)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL174P100)
- NMC Nfpa Label Number 6", Pk5, DCN60 (DCN60)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- Nmc Safety Labels