Shop All Identification Labels
Nmc
Radioactive Iii Label, Pk25
Mfr # DL27AP
Zoro # G9290771
product price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Radiation Hazard
Product Information
- Brand Nmc
- MFR # DL27AP
- Zoro # G9290771
- UPC # 88748104152
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive III Contents: Activity: Transport Index |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive Iii Label, Pk25 |
Description
Radioactive Iii Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- CONDOR Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (3BA44)
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-645)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (9), 1000 PK, White (Q095L)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- NMC Certification Date And Due Date Label, Pk3 (INL5)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Language: English (DL40BP10)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR25)
- NMC Nfpa Label Symbol 4", Pk5, Color: Pink (DCL154)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Adhesive Backed Vinyl (DL174P)
- NMC Corrosive Liquid Four Digit Placard, 3265 (DL187R)
- Nmc Identification Labels