Shop All Identification Labels
Nmc
Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL16PR25
Zoro # G9290519
product price: $45.65
/pk 25, $1.83/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 7
- Subject Matter Radiation Hazard
Product Information
- Brand Nmc
- MFR # DL16PR25
- Zoro # G9290519
- UPC # 88748112510
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 7 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive 7 Dot Placard Sign, Pk25 |
Description
Radioactive 7 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, XL (AZNBR009)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- KANTEK Acrylic Glove Dispenser, Double (AH120)
- NMC Right-To-Know Target Organ Label, Pk5 (HMC21AP)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- NMC CPR Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH22)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- BRADY Label (B33-76-8591-SL)
- Nmc Safety Labels