Shop All Identification Labels
Nmc
Radioactive 7 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL16PR10
Zoro # G9290421
product price: $17.19
/pk 10, $1.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 7
- Subject Matter Radiation Hazard
Product Information
- Brand Nmc
- MFR # DL16PR10
- Zoro # G9290421
- UPC # 88748112508
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 7 |
Subject Matter | Radiation Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Radioactive 7 Dot Placard Sign, Pk10 |
Description
Radioactive 7 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge, Black/White, 23/64"W (TZeFX221)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 2XL, White, PK25, 2XL, White (2029)
- PORTWEST Atlanta Hi-Vis Mesh Vest, L (US370)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- NMC Danger Hot Label, Pk5, DGA45AP (DGA45AP)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- NMC Fire Safety Trained Hard Hat Label, Pk25 (HH72)
- NMC Trained Trench & Excavation Hard Hat Emblem, Pk25 (HH118)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Poison 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL8UV10)
- BRADY Hard Hat Label, 1-1/4 In. H, 5 In. W, PK50 (95229)
- Nmc Identification Labels