Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Processed Water Pressure Sensitive, Pk25, B1197G
Mfr # B1197G
Zoro # G9289651
product price: $22.99
/pk 25, $0.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend PROCESSED WATER
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 3/4 in
Product Information
- Brand Nmc
- MFR # B1197G
- Zoro # G9289651
- UPC # 88748100259
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 3/4 in |
Details
Item | Processed Water Pressure Sensitive, Pk25 |
Legend | PROCESSED WATER |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Processed Water Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-6-X-S)
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- NMC Hot Water Supply Pressure Sensitive, Pk25, A1294G (A1294G)
- NMC High Pressure Water B/Y, F4060 (F4060)
- NMC Domestic Cold Water Pressure Sensitive, Pk25, C1085G (C1085G)
- NMC Chilled Water Supply Pressure Sensitive, Pk25, C1048G (C1048G)
- NMC Fire Automatic Sprinklers Pressure Sensitive, Pk25, C1105R (C1105R)
- NMC Carbon Dioxide Pressure Sensitive, Pk25, C1037Y (C1037Y)
- BRADY Pipe Marker, PK5, 7130-1-PK (7130-1-PK)
- Nmc Pipe Markers, Arrow, and Banding Tape