Shop All Identification Labels
Nmc
Ppe Trained Hard Hat Label, Pk25
Mfr # HH145R
Zoro # G9289301
product price: $17.89
/pk 25, $0.72/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Personal Protection Equipment
- Language English
Product Information
- Brand Nmc
- MFR # HH145R
- Zoro # G9289301
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Personal Protection Equipment |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | PPE Trained |
Background Color | White and Blue on Black |
Legend/Background Color | Black, Blue |
Item | Ppe Trained Hard Hat Label, Pk25 |
Description
Ppe Trained Hard Hat Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 33-B125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, S (33-B125/S)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- NEVS 2" wide x 60yd Blue Labeling Tape (T-200-Blue)
- HONEYWELL Ear Plug Dispenser, 200 PK (XTR-LS4-REFILL)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- NMC Cargo Aircraft Only Label (DL58AL)
- NMC Flammable 3 Dot Placard Sign (DL158R)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- NMC Dot Placard Sign, 1942 5.1 (DL145BP)
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- NMC Blank White Labels (BLR01AL)
- Nmc Identification Labels