Shop All Identification Labels
Nmc
Poison Inhalation Hazard 6 Dot Placard Label, Pk25
Mfr # DL125AP
Zoro # G9288793
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DL125AP
- Zoro # G9288793
- UPC # 88748104048
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Inhalation Hazard |
Background Color | White, Black |
Legend/Background Color | White |
Item | Poison Inhalation Hazard 6 Dot Placard L |
Description
Poison Inhalation Hazard 6 Dot Placard L, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, Danger Keep Out, Rd (MH5009)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- TRU-SPEC Mens Tactical Pants, Navy, Size 48" (1074)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- NMC Hot Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL76PR)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- NMC Ghs43, Pk5 (GHS403AP)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- NMC Graphic Explosive Atmosphere Hazard Iso Label, Pk10 (ISO263AP)
- Nmc Identification Labels