Shop All Identification Labels
Nmc
Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL132P50
Zoro # G9288653
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL132P50
- Zoro # G9288653
- UPC # 88748112016
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison Gas 2 Dot Placard Sign, Pk50 |
Description
Poison Gas 2 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U3-1304-RA_7X10 (U3-1304-RA_7X10)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, PVC (10C890)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, XL (MCUV05150521)
- NMC Infectious Substance 6 Label, Pk25 (DL53AP)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 10" (D24P)
- NMC Four Digit Placard 2734 (DL176R)
- NMC Corrosive 8 Dot Placard Sign, Material: Unrippable Vinyl (DL12UV)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Flammable 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL158P100)
- AVERY Badge, Adhesive, Gld Brdr, 100PK (AVE5146)
- Nmc Safety Labels