Shop All Identification Labels
Nmc
Poison Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL132P100
Zoro # G9288592
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL132P100
- Zoro # G9288592
- UPC # 88748112014
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison Gas |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison Gas 2 Dot Placard Sign, Pk100 |
Description
Poison Gas 2 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Xxs Sensor Oxygen 0 - 25Percent Vol. (6810881)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- 3M Versaflo Spark Arrestor, PK2 (TR-662)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (28-359)
- NMC Blank White Labels (BLR01AL)
- NMC Nfpa Label Symbol 2", Pk5, Legend: Oxy (DCL112)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR25)
- NMC Danger Do Not Watch The Arc Label, Pk5, DGA12AP (DGA12AP)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR10)
- NEVS Label, Biohazard Symbol - Laminated 4-15/16" x 5" (LBH-26-LAM)
- Nmc Safety Labels